Shop All Countersinks
Mastercut Tool
3/4x1/2x3 1FL 82° Countersink
Mfr # 680-114
Zoro # G700578868
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 19.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-114
- Zoro # G700578868
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 19.05 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
3/4x1/2x3 1FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD I 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP9)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 8 pt Standard Depth, Black Oxide (J7412S)
- TESA BROWN & SHARPE Sine Bar, Base 5 In L, 1 In H, 1 In W (598-291-500)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- M.A. FORD 1/2 82 Hss 3Fl Spi. C (92050002)
- DRILL AMERICA .307"-25/32" 1/4" Shank 82 Degree Pilotless Countersink (WELCS-26A)
- Mastercut Tool Countersinks