Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x1-5/8x3/4x4 5FL .060 Corner Radius 45° Helix Ultra HY5, PowerNR
Mfr # 456-515-8
Zoro # G800612240
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1.625
- SHK (Decimal) 0.75
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 456-515-8
- Zoro # G800612240
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1.625 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 4 |
OD (Metric) | 19.05 |
LOC (Metric) | 41.275 |
SHK (Metric) | 19.05 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1-5/8 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 4 |
Description
3/4x1-5/8x3/4x4 5FL .060 Corner Radius 45 Helix Ultra HY5, PowerNR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 81-112 Capping Tool W/ Guide, Steel 6" X 10", 1 Handle (81-112)
- CENTURY DRILL & TOOL 3/16" Black Oxide Jobber Length Drill Bit (24212)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- WILLIAMS Williams Punch and Chisel Set, 8pcs. (CS-8)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- M.A. FORD Tuffcut Al 2 Flute End Mill, 7/16 (135B43750)
- Mastercut Tool High Performance Carbide End Mills