Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x1-1/2x3/4x4 5FL .090 Corner Radius 45° Helix HY5 W/Flat, PowerA
Mfr # 445-506W-1
Zoro # G700607278
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1.5
- SHK (Decimal) 0.75
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 445-506W-1
- Zoro # G700607278
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 4 |
OD (Metric) | 19.05 |
LOC (Metric) | 38.1 |
SHK (Metric) | 19.05 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 4 |
Description
3/4x1-1/2x3/4x4 5FL .090 Corner Radius 45 Helix HY5 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- WERA General Purpose Torx Screwdriver T15 Round (05028051001)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-127)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- Mastercut Tool High Performance Carbide End Mills