Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x1-1/2x3/4x4 5FL .060 Corner Radius Multi-Helix Ultra V5, PowerN
Mfr # 453-505-5
Zoro # G800615203
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1.5
- SHK (Decimal) 0.75
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 453-505-5
- Zoro # G800615203
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 4 |
OD (Metric) | 19.05 |
LOC (Metric) | 38.1 |
SHK (Metric) | 19.05 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 4 |
Description
3/4x1-1/2x3/4x4 5FL .060 Corner Radius Multi-Helix Ultra V5, PowerN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Locking Extension 6" (81251)
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- DRILL AMERICA 13/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X13/32)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- Mastercut Tool High Performance Carbide End Mills