Shop All Carbide End Mills
Mastercut Tool
3/4x1-1/2x3/4x4 4FL Square Endmill, PowerA
Mfr # 211-270-1
Zoro # G800607611
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 211-270-1
- Zoro # G800607611
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 4 |
OD (Metric) | 19.05 |
LOC (Metric) | 38.1 |
SHK (Metric) | 19.05 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 4 |
Description
3/4x1-1/2x3/4x4 4FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3518)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128XPA)
- MASTERCUT TOOL 6x19x6x63 4FL 0.50mm Corner Radius Endmill, PowerA (311-441-1)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 2FL Square Double End Endmill (201-118)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 6FL Square Endmill (212-230)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA (209-238-1)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill, PowerA (306-210-1)
- MICRO 100 Carbide End Mill, 7/32, Cut 7/16, 4 FLT (SEM-218-04)
- Mastercut Tool Carbide End Mills