Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x1-1/2x3/4x4 4FL Ball Multi-Helix V4 No Flat, PowerA
Mfr # 400-230-1
Zoro # G900607139
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1.5
- SHK (Decimal) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 400-230-1
- Zoro # G900607139
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 4 |
OD (Metric) | 19.05 |
LOC (Metric) | 38.1 |
SHK (Metric) | 19.05 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 4 |
Description
3/4x1-1/2x3/4x4 4FL Ball Multi-Helix V4 No Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, 72" (80A-2-29072)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015XMD)
- CLEVELAND 29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C00902)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- Mastercut Tool High Performance Carbide End Mills