Shop All Chucking Reamers
Mastercut Tool
.3480x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-631
Zoro # G900582405
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.348
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3125
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-631
- Zoro # G900582405
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.348 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 3.5 |
OD (Metric) | 8.839 |
LOC (Metric) | 31.75 |
SHK (Metric) | 7.938 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3480 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 3-1/2 |
Description
.3480x1-1/4x5/16x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- CENTURY DRILL & TOOL Titanium Drill Bit, 21/64 in. (88421)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Plug Tap (DWT60776)
- SURTEK 21" Compact Plastic Toolbox With Metal Latches (CPSC20)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .1315 Reamer (27213150)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- Mastercut Tool Chucking Reamers