Shop All Chucking Reamers
Mastercut Tool
.3430x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-620
Zoro # G900581545
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.343
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3125
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-620
- Zoro # G900581545
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.343 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 3.5 |
OD (Metric) | 8.712 |
LOC (Metric) | 31.75 |
SHK (Metric) | 7.938 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3430 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 3-1/2 |
Description
.3430x1-1/4x5/16x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Center Punch, 5 1/4 L x 7/16 In Hex (J417/16)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2015792)
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- M.A. FORD .0485 Reamer (27204850)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- M.A. FORD .2165 Reamer (27221651)
- CLEVELAND Chucking Reamer w/Straight Shank (C25094)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- Mastercut Tool Reamers