Shop All Chucking Reamers
Mastercut Tool
.3330x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-599
Zoro # G900582856
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.333
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3125
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-599
- Zoro # G900582856
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.333 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 3.5 |
OD (Metric) | 8.458 |
LOC (Metric) | 31.75 |
SHK (Metric) | 7.938 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3330 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 3-1/2 |
Description
.3330x1-1/4x5/16x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Ball Bearing (02-04-1860)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- SATA E-Torx Box Wrench Set, 4 Pc. (ST09012SJ)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- Mastercut Tool Reamers