Shop All Carbide End Mills
Mastercut Tool
3/32x3/8x1/8x1-1/2 2FL Square Endmill
Mfr # 209-210
Zoro # G900608877
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 209-210
- Zoro # G900608877
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.0938 |
LOC (Decimal) | 0.375 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 2.381 |
LOC (Metric) | 9.525 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 3/32 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
3/32x3/8x1/8x1-1/2 2FL Square Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- BON TOOL Bon 12-937 Weigh Less Brush 120" Med Bristle (12-937)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- HOUGEN 82 Deg Carbide Countersink Kit (12965)
- MASTERCUT TOOL 5x16x5x50 4FL Ball Endmill (311-018)
- MASTERCUT TOOL 17/64x7/8x5/16x2-1/2 2FL Ball Endmill (209-032)
- MASTERCUT TOOL 5/16x2-1/2x1/2 Double End Engraving Blank (218-014)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill, PowerA (306-210-1)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.025, 2 FLT (SME-017-2)
- Mastercut Tool End Mills