Shop All Router Bits
Mastercut Tool
3/32x1/4x1/4x1-1/2 1FL Veining Bit
Mfr # 802-504
Zoro # G600635166
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.0938
- LOC (Decimal) 0.25
- SHK (Decimal) 0.25
- OAL (Decimal) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 802-504
- Zoro # G600635166
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.0938 |
LOC (Decimal) | 0.25 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 1.5 |
OD (Metric) | 2.381 |
LOC (Metric) | 6.35 |
SHK (Metric) | 6.35 |
OAL (Metric) | 38.1 |
OD (Fractional) | 3/32 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 1-1/2 |
Description
3/32x1/4x1/4x1-1/2 1FL Veining Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12" Master Precision Level (4901-0008)
- KEYSCO TOOLS Hand Sanding Block, 5 In L (77396)
- MILWAUKEE TOOL 7 pc. Metric Combination Wrench Set (48-22-9507)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/2x1-1/4x1/2x3-1/2 3FL Upcut Phenolic/Composite Wood Router, PowerDLC (817-004-6)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- CMT ORANGE TOOLS ROUNDOVER SET (838.001.11)
- Mastercut Tool Routers & Accessories