Shop All Carbide Burs
Mastercut Tool
3/32x.070x1/8x2 Ball Doublecut, PowerA
Mfr # SD-41L2DC-1
Zoro # G600589735
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish PowerA
- System Of Measurement Imperial
- OD (Decimal) 0.0938
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-41L2DC-1
- Zoro # G600589735
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | PowerA |
System Of Measurement | Imperial |
OD (Decimal) | 0.0938 |
Cut Type | Doublecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.07 |
OAL (Decimal) | 2 |
OD (Metric) | 2.381 |
LOC (Metric) | 1.778 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/32 |
LOC (Fractional) | .070 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
3/32x3/32x1/8x2 Ball Doublecut, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #180 (P-103671)
- FLEXOVIT ROLON HOLDER HIGH PERFORMANCE (SK3002)
- SCOTCH-BRITE SE Surface Conditioning Belt, 3/4inx18 i (SE-BS)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399059)
- MASTERCUT TOOL 10160 1/2x1x1/4x7 Radius Tree Doublecut (SF-5L6DC)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- Mastercut Tool Carbide Burs