Shop All Center Drills
Mastercut Tool
3/16x7/16x2-3/4 90° #5 Combined Drill & Countersink, PowerA
Mfr # 600-212-1
Zoro # G900660417
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-212-1
- Zoro # G900660417
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.188 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.763 |
LOC (Metric) | 4.763 |
SHK (Metric) | 11.113 |
OAL (Metric) | 69.85 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/16 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 2-3/4 |
Description
3/16x7/16x2-3/4 90 #5 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- HUOT End Mill Dispenser, Original, Holds 1/8-1 (13350)
- KRAFT TOOL Safety Step Edger/Groover, 6"x4-1/2 (CF112PF)
- BOSCH Nibbler Die (2608639026)
- HHIP 4 Piece High Speed Steel Center Drill Set #1-#4 (5000-0019)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- HHIP #3 X 6" High Speed Steel Center Drill & Countersink (5000-0034)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills