Shop All Center Drills
Mastercut Tool
3/16x7/16x2-3/4 90° #5 Combined Drill & Countersink
Mfr # 600-212
Zoro # G500660411
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-212
- Zoro # G500660411
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1875 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.763 |
SHK (Metric) | 11.113 |
OAL (Metric) | 69.85 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/16 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 2-3/4 |
Description
3/16x7/16x2-3/4 90 #5 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Angle Grinder 4-1/2 (CT13295)
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- EKLIND 1/8 in Tip Size, 6 PK (87858)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench (2555-20)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- Mastercut Tool Center Drills