Shop All Center Drills
Mastercut Tool
3/16x7/16x2-3/4 82° #5 Combined Drill & Countersink, PowerA
Mfr # 600-112-1
Zoro # G700660327
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-112-1
- Zoro # G700660327
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.188 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.763 |
LOC (Metric) | 4.763 |
SHK (Metric) | 11.113 |
OAL (Metric) | 69.85 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/16 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 2-3/4 |
Description
3/16x7/16x2-3/4 82 #5 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- STARRETT Depth Rod, 1"-2" for 446 Depth Micrometer (PT99382)
- MICRO 100 Combo Drill/Countersink (QDC-01)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Countersink (25040-TiN)
- BIG HORN 5mm Round Centering Bit (19139)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- Mastercut Tool Center Drills