Shop All Center Drills
Mastercut Tool
3/16x7/16x2-3/4 60° #5 Combined Drill & Countersink, PowerA
Mfr # 600-312-1
Zoro # G400659591
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-312-1
- Zoro # G400659591
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1875 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.763 |
SHK (Metric) | 11.113 |
OAL (Metric) | 69.85 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/16 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 2-3/4 |
Description
3/16x7/16x2-3/4 60 #5 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetic Torpedo Level, Aluminum (43-605)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2" 6 PT BLK (MTRN7125)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills