Shop All Center Drills
Mastercut Tool
3/16x7/16x2-3/4 60° #5 Combined Drill & Countersink
Mfr # 600-312
Zoro # G700659741
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-312
- Zoro # G700659741
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1875 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.763 |
SHK (Metric) | 11.113 |
OAL (Metric) | 69.85 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/16 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 2-3/4 |
Description
3/16x7/16x2-3/4 60 #5 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- WESTWARD Rolling Head Pry Bar, 12 In, 7/16 In Dia (3APX7)
- HUOT Tap Index, Steel (12575)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink, #10, 3-3/4in L, RH, HSS (11010)
- YG-1 TOOL CO Hss(M2) 60 Degree Point Long Length Center Drill (D1C90086)
- Mastercut Tool Center Drills