Shop All Router Bits
Mastercut Tool
3/16x5/8x1/4x2 1FL Upcut O-Flute Xtreme Crescent End Router
Mfr # 823-022
Zoro # G100634560
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1875
- LOC (Decimal) 0.625
- SHK (Decimal) 0.25
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 823-022
- Zoro # G100634560
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
3/16x5/8x1/4x2 1FL Upcut O-Flute Xtreme Crescent End Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- Mastercut Tool Router Bits