Shop All Router Bits
Mastercut Tool
3/16x5/8x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Mfr # 801-322
Zoro # G900635149
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1875
- LOC (Decimal) 0.625
- SHK (Decimal) 0.25
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 801-322
- Zoro # G900635149
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
3/16x5/8x1/4x2 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-H-5PK)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- TECHNIKS Spring Collet, TG100, 35/64 in. (04010-35/64)
- CHICAGO-LATROBE Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50910)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/2x1-1/4x1/2x3-1/2 3FL Upcut Phenolic/Composite Wood Router, PowerDLC (817-004-6)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- Mastercut Tool Router Bits