Shop All Spotting Drills
Mastercut Tool
3/16x3/4x3/16x3 90° NC Spotting Drill
Mfr # 600-404
Zoro # G000659854
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 90°
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-404
- Zoro # G000659854
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Point Angle | 90° |
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 4.763 |
LOC (Metric) | 19.05 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
3/16x3/4x3/16x3 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- SLOAN Purge 3000Psi Air Gun (SB-W-PURGEGUN-PK-SW)
- WESTWARD 3/4 in Drive, 46mm 12 pt Metric Socket, 12 Points (5MX57)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- YG-1 TOOL CO Drill (D2GP185010)
- LINK 1/2 X 2 Cobalt 120° Spot & Center Drill (97-CO-388)
- BLAIR Spotweld Pilots for BLR11090, 3 pcs. (11121)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills