Shop All Spotting Drills
Mastercut Tool
3/16x3/4x3/16x3 142° NC Spotting Drill
Mfr # 600-604
Zoro # G400659379
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 142°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-604
- Zoro # G400659379
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 142° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 4.763 |
LOC (Metric) | 19.05 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
3/16x3/4x3/16x3 142 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita 193531-7 Battery (193531-7 BATTERY MAKITA)
- GWS TOOL GROUP 312666 End Mill (312666)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- DIABLO Hole Saw 2-1/16" (DHS2063)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills