Shop All Spotting Drills
Mastercut Tool
3/16x3/4x3/16x3 120° NC Spotting Drill
Mfr # 600-504
Zoro # G400660009
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 120°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-504
- Zoro # G400660009
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 120° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 4.763 |
LOC (Metric) | 19.05 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
3/16x3/4x3/16x3 120 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- DRILL AMERICA 1-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/8)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- DEWALT 3" 18 TPI U-Shank Medium Metal Cutting Cobalt Steel Jig Saw Blade (DW3724-5)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- LINK 1/4 X 2 HSS 120° Spot & Center Drill (97-L2-401)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills