Shop All High Performance Carbide End Mills
Mastercut Tool
3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ
Mfr # 420-006-4
Zoro # G600598973
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.1875
- LOC (Decimal) 0.75
- SHK (Decimal) 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 420-006-4
- Zoro # G600598973
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
LOC (Metric) | 19.05 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor, 115V 1215 (58352)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- Mastercut Tool High Performance Carbide End Mills