Shop All Countersinks
Mastercut Tool
3/16x3/16x2 6FL 90° Countersink
Mfr # 680-804
Zoro # G500578846
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1875
- SHK (Decimal) 0.1875
- OAL (Decimal) 2
- OD (Metric) 4.763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-804
- Zoro # G500578846
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
3/16x3/16x2 6FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #6 (C18059)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10-H-5PK)
- CENTIPEDE Sawhorse Expndbl 4'X8' (CK15S)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- DRILL AMERICA 5/8"-5/16" HSS Threaded Shank Stop Countersink (TSC5/8-5/16)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- IRWIN Countersink Hss#10 Irwin (1882783)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills