Shop All Chamfer Cutters
Mastercut Tool
3/16x3/16x2 4FL 82° Staggered Tooth Chamfering Tool, PowerA
Mfr # 681-104-1
Zoro # G800578874
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1875
- SHK (Decimal) 0.1875
- OAL (Decimal) 2
- OD (Metric) 4.763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-104-1
- Zoro # G800578874
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
3/16x3/16x2 4FL 82 Staggered Tooth Chamfering Tool, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- METRIC BLUE Hex Key Holder, METBLUE, M10, Gray (UST274685)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276HA)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- Mastercut Tool Milling Cutters