Shop All Chamfer Cutters
Mastercut Tool
3/16x3/16x2 4FL 82° Staggered Tooth Chamfering Tool
Mfr # 681-104
Zoro # G400578847
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1875
- SHK (Decimal) 0.1875
- OAL (Decimal) 2
- OD (Metric) 4.763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-104
- Zoro # G400578847
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
3/16x3/16x2 4FL 82 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/16, SS (GL3X2000T----X0)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- KRAFT TOOL Double-Faced Sledge Hammer w/32, 8 lb. (GG638)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- Mastercut Tool Chamfer Cutters