Shop All Router Bits
Mastercut Tool
3/16x1x1/4x4 2FL O-Flute Straight Cut (Soft Plastics) Fishtail End WRouter
Mfr # 803-712
Zoro # G100634447
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1875
- LOC (Decimal) 1
- SHK (Decimal) 0.25
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 803-712
- Zoro # G100634447
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1875 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 4 |
OD (Metric) | 4.763 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 4 |
Description
3/16x1x1/4x4 2FL "O" Flute Straight Cut (Soft Plastics) Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-389 Concrete Brush, Hand Finish, Horse Hair/Poly (22-389)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191040)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS20/10, 6X7-30X32MM 2/3-tray10-pcs. (96830166)
- IRWIN IRWIN SPRING CLMP MET/1"" (222601)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- Mastercut Tool Router Bits