Shop All Center Drills
Mastercut Tool
3.15x8x56 90° #M4 Combined Drill & Countersink
Mfr # 700-208
Zoro # G500659422
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-208
- Zoro # G500659422
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.124 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.205 |
OD (Metric) | 3.15 |
SHK (Metric) | 8 |
OAL (Metric) | 56 |
OD (Fractional) | 3.15 |
LOC (Fractional) | 3.15 |
SHK (Fractional) | 8 |
OAL (Fractional) | 56 |
Description
3.15x8x56 90 #M4 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18228)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- MORSE Hole Cutter, Deep, Series: CTD, 3-5/8 in dia, 1 in Cutting Depth, 1/4 in Drill, Carbide Cutting Edge (CTD58)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- BIG HORN 1/4 Inch Centering Bit (19138)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- Mastercut Tool Center Drills