Shop All Center Drills
Mastercut Tool
3.15x8x56 82° #M4 Combined Drill & Countersink
Mfr # 700-108
Zoro # G400659423
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-108
- Zoro # G400659423
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.124 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.205 |
OD (Metric) | 3.15 |
SHK (Metric) | 8 |
OAL (Metric) | 56 |
OD (Fractional) | 3.15 |
LOC (Fractional) | 3.15 |
SHK (Fractional) | 8 |
OAL (Fractional) | 56 |
Description
3.15x8x56 82 #M4 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-06)
- KNAACK Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (139-MT)
- OASIS MACHINERY Heavy Duty 3HP Wood Dust Collector (DC3000)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- LINK Ua7-U17B Type HSS Centerdrill (45-L2-228)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- CLEVELAND Combined Drill/Countersink, #0 Size, Plain (C46262)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- Mastercut Tool Center Drills