Shop All Center Drills
Mastercut Tool
3.15x8x56 60° #M4 Combined Drill & Countersink, PowerT
Mfr # 700-308-2
Zoro # G300659479
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerT
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-308-2
- Zoro # G300659479
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerT |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.124 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.205 |
OD (Metric) | 3.15 |
SHK (Metric) | 8 |
OAL (Metric) | 56 |
OD (Fractional) | 3.15 |
LOC (Fractional) | 3.15 |
SHK (Fractional) | 8 |
OAL (Fractional) | 56 |
Description
3.15x8x56 60 #M4 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- BAHCO Bahco Round File, 6", Smooth Cut 56 TPI (1-230-06-3-0)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- MAYHEW PRO Punch and Chisel Set, 24 Pieces (61080)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- CHICAGO-LATROBE Combined Drill/Countersink, #14 Size, Bell (56764)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- HHIP #1 X 6" High Speed Steel Center Drill & Countersink (5000-0027)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- Mastercut Tool Center Drills