Shop All Chucking Reamers
Mastercut Tool
.3155x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-562
Zoro # G900582443
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3155
- LOC (Decimal) 1.125
- SHK (Decimal) 0.2813
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-562
- Zoro # G900582443
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.3155 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.2813 |
OAL (Decimal) | 3.25 |
OD (Metric) | 8.014 |
LOC (Metric) | 28.575 |
SHK (Metric) | 7.144 |
OAL (Metric) | 82.55 |
OD (Fractional) | .3155 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 9/32 |
OAL (Fractional) | 3-1/4 |
Description
.3155x1-1/8x9/32x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 27/64 (C70026)
- STANLEY Rivet Tool, 1/8 in. Round Head, PK100 (PSS48-1B)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- DAYTON Flute End Mill Set, 20 Pcs (16N204)
- M.A. FORD 3/8 Reamer (27237500)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- M.A. FORD .0195 Reamer (27201950)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- DRILLCO 1-5/32, S/S STR FLUTE CHUCK REAMER -4300E (430E210)
- CJT KOOLCARB Reamer, CT, STFL, .2495", 1-1/2"-FL (45002495)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- Mastercut Tool Chucking Reamers