Shop All Chucking Reamers
Mastercut Tool
.3150x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-561
Zoro # G500582867
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- LOC (Decimal) 1.125
- SHK (Decimal) 0.2813
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-561
- Zoro # G500582867
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.2813 |
OAL (Decimal) | 3.25 |
OD (Metric) | 8.001 |
LOC (Metric) | 28.575 |
SHK (Metric) | 7.144 |
OAL (Metric) | 82.55 |
OD (Fractional) | .3150 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 9/32 |
OAL (Fractional) | 3-1/4 |
Description
.3150x1-1/8x9/32x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60146)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- MILWAUKEE TOOL SAWZALL BLADE (ML48-00-1440)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- DRILLCO 1-1/8, S/S HEL FLUT CHUCK REAMER -4375E (437E208)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- Mastercut Tool Reamers