Shop All Chucking Reamers
Mastercut Tool
.3115x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-554
Zoro # G900581835
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3115
- LOC (Decimal) 1.125
- SHK (Decimal) 0.2813
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-554
- Zoro # G900581835
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.3115 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.2813 |
OAL (Decimal) | 3.25 |
OD (Metric) | 7.912 |
LOC (Metric) | 28.575 |
SHK (Metric) | 7.144 |
OAL (Metric) | 82.55 |
OD (Fractional) | .3115 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 9/32 |
OAL (Fractional) | 3-1/4 |
Description
.3115x1-1/8x9/32x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (240XD)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- DRILLCO 1-5/16, S/S HEL FLUT CHUCK REAMER -4375E (437E220)
- Mastercut Tool Chucking Reamers