Shop All Chucking Reamers
Mastercut Tool
.3100x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-551
Zoro # G900581637
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.31
- LOC (Decimal) 1.125
- SHK (Decimal) 0.2813
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-551
- Zoro # G900581637
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.31 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.2813 |
OAL (Decimal) | 3.25 |
OD (Metric) | 7.874 |
LOC (Metric) | 28.575 |
SHK (Metric) | 7.144 |
OAL (Metric) | 82.55 |
OD (Fractional) | .3100 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 9/32 |
OAL (Fractional) | 3-1/4 |
Description
.3100x1-1/8x9/32x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D014230)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, (DWRR1.5MM)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1560 Reamer (27215600)
- Mastercut Tool Chucking Reamers