Shop All Chucking Reamers
Mastercut Tool
.3070x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-545
Zoro # G900581293
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.307
- LOC (Decimal) 1.125
- SHK (Decimal) 0.2813
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-545
- Zoro # G900581293
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.307 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.2813 |
OAL (Decimal) | 3.25 |
OD (Metric) | 7.798 |
LOC (Metric) | 28.575 |
SHK (Metric) | 7.144 |
OAL (Metric) | 82.55 |
OD (Fractional) | .3070 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 9/32 |
OAL (Fractional) | 3-1/4 |
Description
.3070x1-1/8x9/32x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Half Round Double Cut Smooth File - Boxed (04861N)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12-06)
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- WALTER Machine reamers F1352HUN-5.37 (F1352HUN-5.37)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- UNIBOR 1in CAR REAMER (CR01)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- Mastercut Tool Reamers