Shop All Center Drills
Mastercut Tool
2x4.75x50 90° #M2 Combined Drill & Countersink
Mfr # 700-204
Zoro # G800659412
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-204
- Zoro # G800659412
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0787 |
SHK (Decimal) | 0.187 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2 |
SHK (Metric) | 4.75 |
OAL (Metric) | 50 |
OD (Fractional) | 2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 4.75 |
OAL (Fractional) | 50 |
Description
2x4.75x50 90 #M2 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 11" (71120)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- LINK Ua1-U1St Type HSS Centerdrill (40-L2-206)
- YMW TAPS Center Drill/Countersink, Bright, N.2 (350020)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills