Shop All Center Drills
Mastercut Tool
2x4.75x50 82° #M2 Combined Drill & Countersink
Mfr # 700-104
Zoro # G700659451
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-104
- Zoro # G700659451
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0787 |
SHK (Decimal) | 0.187 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2 |
SHK (Metric) | 4.75 |
OAL (Metric) | 50 |
OD (Fractional) | 2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 4.75 |
OAL (Fractional) | 50 |
Description
2x4.75x50 82 #M2 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610SS)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x14" 3/4 (CC404-01)
- OTC PULLER 23 JAW ADJUSTABLE 11 7 TON (OTC1038)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076R)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- Mastercut Tool Center Drills