Shop All Center Drills
Mastercut Tool
2x4.75x50 60° #M2 Combined Drill & Countersink
Mfr # 700-304
Zoro # G800659382
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-304
- Zoro # G800659382
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0787 |
SHK (Decimal) | 0.187 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2 |
SHK (Metric) | 4.75 |
OAL (Metric) | 50 |
OD (Fractional) | 2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 4.75 |
OAL (Fractional) | 50 |
Description
2x4.75x50 60 #M2 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tweezers, Angled Blunt, 8 In (75304)
- MIBRO Bi-Metal Door Lock & Deadbolt Installation Kit for Wood & Metal Doors (300691)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x150 (220S55150)
- BOSTITCH Nailer Wire Weld 35Deg (MCN150)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- LINK 2-82 Type Ded Carbide Centerdrill (82-CB-003)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- LINK #2 Cobalt Rh 60 Deg Tin Coat Centerdrill (CO-TN-093)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills