Shop All Center Drills
Mastercut Tool
2.8x6.3x50 82° #M3 Combined Drill & Countersink
Mfr # 700-106
Zoro # G500659439
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-106
- Zoro # G500659439
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1102 |
SHK (Decimal) | 0.248 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2.8 |
SHK (Metric) | 6.3 |
OAL (Metric) | 50 |
OD (Fractional) | 2.8 |
LOC (Fractional) | 2.8 |
SHK (Fractional) | 6.3 |
OAL (Fractional) | 50 |
Description
2.8x6.3x50 82 #M3 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W (1169800)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills