Shop All Center Drills
Mastercut Tool
2.8x6.3x50 60° #M3 Combined Drill & Countersink, PowerT
Mfr # 700-306-2
Zoro # G700659468
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerT
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-306-2
- Zoro # G700659468
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerT |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1102 |
SHK (Decimal) | 0.248 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2.8 |
SHK (Metric) | 6.3 |
OAL (Metric) | 50 |
OD (Fractional) | 2.8 |
LOC (Fractional) | 2.8 |
SHK (Fractional) | 6.3 |
OAL (Fractional) | 50 |
Description
2.8x6.3x50 60 #M3 Combined Drill & Countersink, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 9/16" (CDDS57N)
- PROTO 6 3/16 in Linemans Plier, Steel (J266G)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- LINK #15 Se Cobalt Rh 60/120 Deg Coolant Thru Centerdrill (CO-CH-226)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- Mastercut Tool Center Drills