Shop All Center Drills
Mastercut Tool
2.8x6.3x50 60° #M3 Combined Drill & Countersink, PowerA
Mfr # 700-306-1
Zoro # G800659450
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Metric
- Finish PowerA
- End Face Drill Point
- System of Measurement Metric
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-306-1
- Zoro # G800659450
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
End Face | Drill Point |
System of Measurement | Metric |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1102 |
SHK (Decimal) | 0.248 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2.8 |
SHK (Metric) | 6.3 |
OAL (Metric) | 50 |
OD (Fractional) | 2.8 |
LOC (Fractional) | 2.8 |
SHK (Fractional) | 6.3 |
OAL (Fractional) | 50 |
Description
2.8x6.3x50 60 #M3 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- KRAFT TOOL Steel Clevis, Wood Handle, 5 ft. (CC386)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/16 inch (653202 2.5/16)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills