Shop All Center Drills
Mastercut Tool
2.8x6.3x50 60° #M3 Combined Drill & Countersink
Mfr # 700-306
Zoro # G500659415
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-306
- Zoro # G500659415
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1102 |
SHK (Decimal) | 0.248 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2.8 |
SHK (Metric) | 6.3 |
OAL (Metric) | 50 |
OD (Fractional) | 2.8 |
LOC (Fractional) | 2.8 |
SHK (Fractional) | 6.3 |
OAL (Fractional) | 50 |
Description
2.8x6.3x50 60 #M3 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1-3/4 Nc Hs (48285)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- ZORO SELECT Chucking Reamer, 1-1/4 In, 10 Flute, Cobalt (1433-1.25)
- KIPP Dial Gauge Collet, Fastener Carbon Steel (K0629.08)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- Mastercut Tool Center Drills