Shop All Chucking Reamers
Mastercut Tool
.2818x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-491
Zoro # G200583430
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2818
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-491
- Zoro # G200583430
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.2818 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3.25 |
OD (Metric) | 7.158 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 82.55 |
OD (Fractional) | .2818 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/4 |
Description
.2818x1-1/8x1/4x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Electric Knife B&D (EK500B)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- MAASDAM Cable Puller, 3/4 t, 22 ft. Cable, USA (264S-5)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1560 Reamer (27215600)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- VERSADRIVE HMT Impact Reamer 3/4 in. (501040-0080)
- Mastercut Tool Reamers