Shop All Drill Mills
Mastercut Tool
.2811x1.614x.3150x3.11 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 650-130-1
Zoro # G600601208
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2811
- LOC (Decimal) 1.614
- SHK (Decimal) 0.315
- OAL (Decimal) 3.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 650-130-1
- Zoro # G600601208
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2811 |
LOC (Decimal) | 1.614 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 3.11 |
OD (Metric) | 7.14 |
LOC (Metric) | 40.996 |
SHK (Metric) | 8.001 |
OAL (Metric) | 78.994 |
OD (Fractional) | .2811 |
LOC (Fractional) | 1.614 |
SHK (Fractional) | .3150 |
OAL (Fractional) | 3.11 |
Description
.2811x1.614x.3150x3.11 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- WESTWARD #28 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA9)
- SKIL Circular Saw Blade Skilsaw, 10-1/4"X40T (76240)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/16" 12 Point SAE (CMMT47778)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- HHIP 3/8 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0375)
- HHIP 1/2 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0501)
- HHIP 3/8 X 3/8 X 1-1/2 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5727)
- Mastercut Tool Drill Mills