Shop All Chucking Reamers
Mastercut Tool
.2720x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-469
Zoro # G900581859
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.272
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-469
- Zoro # G900581859
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.272 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3.25 |
OD (Metric) | 6.909 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 82.55 |
OD (Fractional) | .2720 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/4 |
Description
.2720x1-1/8x1/4x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- LABOR SAVING DEVICES MegaPro 15-in-1 Standard Bit Screwdriver (51-151)
- MAYHEW PRO Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO (10202MAY)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- M.A. FORD .2790 Reamer (27227900)
- KOMET DIHART REAMER (Z598.68.4003 A)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- Mastercut Tool Chucking Reamers