Shop All Chucking Reamers
Mastercut Tool
.2630x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-450
Zoro # G900581408
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.263
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-450
- Zoro # G900581408
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.263 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3.25 |
OD (Metric) | 6.68 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 82.55 |
OD (Fractional) | .2630 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/4 |
Description
.2630x1-1/8x1/4x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- TEKTON 46 mm Combination Wrench (WCB24046)
- DAYTON Hose Extension Kit (3AA34)
- BETA Open Jaw Wrench for Torque Bar, 13mm (006420013)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- DRILLCO 29/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E158)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- Mastercut Tool Chucking Reamers