Shop All Chucking Reamers
Mastercut Tool
.2610x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-446
Zoro # G900583259
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.261
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-446
- Zoro # G900583259
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.261 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3.25 |
OD (Metric) | 6.629 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 82.55 |
OD (Fractional) | .2610 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/4 |
Description
.2610x1-1/8x1/4x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2941501)
- UNIBOR 3/8in CAR REAMER (CR038)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamers - 1-3/8 in. (501051-0070)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- Mastercut Tool Reamers