Shop All Chucking Reamers
Mastercut Tool
.2600x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-444
Zoro # G900583624
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.26
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-444
- Zoro # G900583624
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.26 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3.25 |
OD (Metric) | 6.604 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 82.55 |
OD (Fractional) | .2600 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/4 |
Description
.2600x1-1/8x1/4x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L (53YV91)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap 3 Piece Tap Sets (5504026)
- IRWIN 1/4" 135 Deg. Jobber Length Drill Bit 5pk. (73316)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (207507)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- M.A. FORD .1240 Reamer (27212400)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- Mastercut Tool Reamers