Shop All Router Bits
Mastercut Tool
2.5x8x6x64 1FL "O" Flute Downcut Spiral (Hard Plastics) Crescent End WRouter
Mfr # 901-408
Zoro # G000635025
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.0984
- LOC (Decimal) 0.315
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 901-408
- Zoro # G000635025
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.0984 |
LOC (Decimal) | 0.315 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 2.5 |
LOC (Metric) | 8 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 2.5 |
LOC (Fractional) | 8 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
2.5x8x6x64 1FL "O" Flute Downcut Spiral (Hard Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- SPEC OPS TOOLS Spec Ops 625 in Folding Utility Knife BlackTan 1 pc (SPEC-K1-FR)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 8 pcs (54TN85)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- DIABLO Freud 25/64 in. D X 1-5/8 in. L Carbide Key Hole Router Bit (70-104)
- Mastercut Tool Routers & Accessories