Shop All Router Bits
Mastercut Tool
2.5x6x2.5x50 1FL "O" Flute Dwncut Spiral Router
Mfr # 901-606
Zoro # G000635063
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.0984
- LOC (Decimal) 0.236
- SHK (Decimal) 0.0984
- OAL (Decimal) 1.969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 901-606
- Zoro # G000635063
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.0984 |
LOC (Decimal) | 0.236 |
SHK (Decimal) | 0.0984 |
OAL (Decimal) | 1.969 |
OD (Metric) | 2.5 |
LOC (Metric) | 6 |
SHK (Metric) | 2.5 |
OAL (Metric) | 50 |
OD (Fractional) | 2.5 |
LOC (Fractional) | 6 |
SHK (Fractional) | 2.5 |
OAL (Fractional) | 50 |
Description
2.5x6x2.5x50 1FL "O" Flute Dwncut Spiral Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Bi-Material Microscrewdriver Set, 36 pcs. (012560100)
- DIABLO SDS-Plus Mortar Knives Deliver Xtrm Dura (DMAPLCH2050)
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- EXCEL BLADES Snap Blade 9mm, 13pt Snap Knife Utility Replacement Blade 5pcs., 12pk. (20003)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- Mastercut Tool Router Bits